43-3/8 in. Ceiling Mount Range Hood in Stainless Steel
Cirrus 43-3/8 in. Ceiling Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Cirrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/2 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Aluminum Mesh
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Sones:
- 8
- UL Listed:
- No
- UPC:
- 026715227402
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 43-3/8 in