36 in. Built-In Range Hood in Stainless Steel
Classic 36 in. Built-In Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powered by an internal blower system with 650 Max CFM
- Near-silent performance at less than 0.3 sones at low speed
- SmartSense uses infrared sensors to monitor heat from the cooking surface and automatically adjusts hood fan speed to eliminate heat, CO2 and other cooking emissions
- Wi-Fi, Bluetooth and voice activation capabilities enable hands-free operation; also compatible with the BEST Kitchen app
- Single-person installation with the EZ Install bracket system
- Capacitive touch slider control offers four fan speeds and four LED lighting levels
- Hybrid Baffle™ filters provide full coverage to remove smoke, odors and pollutants
- Code Ready Technology® (CRT) can limit airflow to 300 or 400 CFM to comply with local make-up air code requirements
- The Heat Sentry® safety feature automatically adjusts blower speed if exhaust temperatures above 200°F are detected, protecting you and your home
- Capable installation with 8" or 3-1/4" x 10" ducting; vertical (round) or horizontal (rectangular only)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 7.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 620 ft3/min
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 20-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Hybrid Baffle
- Height:
- 14 in
- Hood Vent Type:
- Insert
- Installation Type:
- Built-in
- Light Bulb Type:
- LED
- Number of Lights:
- 4
- Sones:
- 620
- UL Listed:
- Yes
- UPC:
- 026715271290
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 44 lb
- Width:
- 36 in