This product requires certification to purchase.

48 in. Wall Mount Range Hood in Stainless Steel

BEST®

Classico 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BWP28M48SB
  • Item #4780567
  • Manufacturer Part #WP28M48SB
4.4 out of 5 Customer Rating
Brand image
BEST®

Classico 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BWP28M48SB
  • Item #4780567
  • Manufacturer Part #WP28M48SB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
1500 ft3/min
Collection:
Classico
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
24 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Baffle
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
UL Listed:
Yes
UPC:
026715229345
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
48 in