30 in. Under Cabinet Range Hood in Stainless Steel
Classico Poco 30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 0.8
- CFM:
- 1500 ft3/min
- Collection:
- Classico Poco
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 22 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- UL Listed:
- Yes
- UPC:
- 026715229376
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in