36 in. 600 cfm Chimney Range Hood with In-Line Blower in Stainless Steel
Colonne 36 in. 600 cfm Chimney Range Hood with In-Line Blower in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 600 ft3/min
- Collection:
- Colonne
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- UL Listed:
- Yes
- UPC:
- 026715227211
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 36 in