28-3/8 in. Wall Mount Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #HBN33096SS
CP34 Series 28-3/8 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CFM:
- 290 ft3/min
- Collection:
- CP34 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 19-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 11.5
- UL Listed:
- Yes
- UPC:
- 026715190157
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 28-3/8 in