34-3/8 in. Wall Mount Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #HBN33696SS
CP34 Series 34-3/8 in. Wall Mount Range Hood in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CFM:
- 290
- Collection:
- CP34 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 19-1/4
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 11
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 11.5
- UL Listed:
- Yes
- UPC:
- 026715190164
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 34-3/8