34-7/16 in. Wall Mount Range Hood in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #HBN33696SS
CP35 Series 34-7/16 in. Wall Mount Range Hood in Brushed Stainless Steel
Product Details
Product Details
- Easily accessible, dishwasher safe baffle filters with handles
- Infinite speed rotary blower control
- Powerful centrifugal blower with high-efficiency motor
- Quiet, normal speed operation
- Heat Sentry™ automatically turns blower to high speed when excess cooking heat is detected
- For indoor use only
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- CP35 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 19-5/16
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Filter Type:
- Baffle
- Height:
- 11
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 12
- UL Listed:
- Yes
- UPC:
- 026715186501
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 34-7/16