This product requires certification to purchase.

40-7/16 in. Wall Mount Range Hood in Brushed Stainless Steel

BEST®

CP35 Series 40-7/16 in. Wall Mount Range Hood in Brushed Stainless Steel

  • Fast #
  • Part #BCP35I429SB
  • Item #3779963
  • Manufacturer Part #CP35I429SB
5 out of 5 Customer Rating
Brand image
BEST®

CP35 Series 40-7/16 in. Wall Mount Range Hood in Brushed Stainless Steel

  • Fast #
  • Part #BCP35I429SB
  • Item #3779963
  • Manufacturer Part #CP35I429SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600
Collection:
CP35 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Control Type:
Rocker Switch
Depth:
19-5/16
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Baffle
Height:
11
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
12
UL Listed:
Yes
UPC:
026715186518
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
40-7/16