40-3/8 in. Wall Mount Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #HBN542912SS
CP55IQ Series 40-3/8 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 4.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- CP55IQ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Sones:
- 8.5
- UL Listed:
- Yes
- UPC:
- 026715228225
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 40-3/8 in