This product requires certification to purchase.

28-19/50 x 12 x 46-19/50 in. 1300 CFM Ducted Built-in Hoods & Vent in Stainless Steel

BEST®

CPD9M Series 28-19/50 x 12 x 46-19/50 in. 1300 CFM Ducted Built-in Hoods & Vent in Stainless Steel

  • Fast #
  • Part #BCPD9M483SB
  • Item #7937285
  • Manufacturer Part #CPD9M483SB
5 out of 5 Customer Rating
Brand image
BEST®

CPD9M Series 28-19/50 x 12 x 46-19/50 in. 1300 CFM Ducted Built-in Hoods & Vent in Stainless Steel

  • Fast #
  • Part #BCPD9M483SB
  • Item #7937285
  • Manufacturer Part #CPD9M483SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • An integrated liner and blower makes installation easy
  • Modular series with internal blower system sold separately. 1300 max blower CFM and quiet 2.0 sones operation at normal setting
  • One-level LED cooktop lighting (bulbs included)
  • Infinite speed control gives you the convenience of automatically remembering last setting
  • Easily accessible, dishwasher safe corrosion resistant stainless steel baffle filters with handles
  • Heat Sentry® detects excessive heat and adjusts blower speed to high automatically to prolong product life by reducing damaging effects of high temperatures
  • 10" round duct connector with backdraft damper
  • Requires Certification

Specifications

AMP:
7
CFM:
1300 ft3/min
Collection:
CPD9M Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
28-19/50 in
Duct Size:
10 in
Energy Star Compliant:
No
Filter Type:
Baffle
Height:
12 in
Indoor Outdoor:
Outdoor
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
2
UL Listed:
Yes
UPC:
026715258512
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
46-19/50 in