Decorative Soffit Flue Extension in Stainless Steel for WP28M36SB Range Hood
Decorative Soffit Flue Extension in Stainless Steel for WP28M36SB Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- WP28M36SB Range Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- UL Listed:
- No
- UPC:
- 026715229468