30 in. Built-In Range Hood in Stainless Steel
Designer 30 in. Built-In Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quietest Blower System: Experience near-silent operation with the True iQ Blower system, powered by TrueCFM technology, which guarantees performance with automatic, real-time calibration; 1240 TrueCFM, less than 0.3 sones at low speed
- Built-In Versatility: Offered in 15-9/16” depth with Correlated Color Temperature (CCT) lighting and smart connectivity, this insert will complement any kitchen design
- Perfectly Ventilated Experience: SmartSense Pro delivers an automated ventilation solution with smart algorithms detecting heat from the cooktop and automatically adjusting fan speed based on heat, humidity and VOC pollutants
- Our TrueCFM Promise: The range hood will always perform at the correct CFM, regardless of any unexpected blockages or restrictions
- Correlated Color Temperature (CCT) technology allows users to match range hood lighting with kitchen lighting from 2700K to 5000K; eight color temperature options via control panel, virtually limitless adjustability in the BEST Kitchen app
- Wi-Fi, Bluetooth and voice activation capabilities enable hands-free operation
- Capacitive touch slider control offers eight fan speeds and eight LED lighting levels
- Hybrid Baffle™ filters provide full coverage to remove smoke, odors and pollutants
- Single-person installation with the EZ Install bracket system
- Code Ready Technology® (CRT) can limit airflow to 300, 400 or 600 CFM to comply with local make-up air code requirements
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 7.5
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 1240 ft3/min
- Collection:
- Designer
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 15-9/16 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 8
- Filter Type:
- Hybrid Baffle
- Height:
- 14 in
- Hood Vent Type:
- Insert
- Installation Type:
- Built-in
- Light Bulb Type:
- LED
- Number of Lights:
- 8
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 772371160842
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 42 lb
- Width:
- 30 in