This product requires certification to purchase.

62 in Built-In Range Hood in Stainless Steel

BEST®

Designer 62 in Built-In Range Hood in Stainless Steel

  • Fast #
  • Part #BHBN542912SS
  • Item #11689126
  • Manufacturer Part #HBN542912SS
4.9 out of 5 Customer Rating
Brand image
BEST®

Designer 62 in Built-In Range Hood in Stainless Steel

  • Fast #
  • Part #BHBN542912SS
  • Item #11689126
  • Manufacturer Part #HBN542912SS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quietest Blower System: Experience near-silent operation with the True iQ Blower system, powered by TrueCFM technology, which guarantees performance with automatic, real-time calibration; 1240 TrueCFM, less than 0.3 sones at low speed
  • Built-In Versatility: Offered in 20-1/4” depth with Correlated Color Temperature (CCT) lighting and smart connectivity, this insert will complement any kitchen design
  • Perfectly Ventilated Experience: SmartSense Pro delivers an automated ventilation solution with smart algorithms detecting heat from the cooktop and automatically adjusting fan speed based on heat, humidity and VOC pollutants
  • Our TrueCFM Promise: The range hood will always perform at the correct CFM, regardless of any unexpected blockages or restrictions
  • Correlated Color Temperature (CCT) technology allows users to match range hood lighting with kitchen lighting from 2700K to 5000K; eight color temperature options via control panel, virtually limitless adjustability in the BEST Kitchen app
  • Wi-Fi, Bluetooth and voice activation capabilities enable hands-free operation
  • Capacitive touch slider control offers eight fan speeds and eight LED lighting levels
  • Hybrid Baffle™ filters provide full coverage to remove smoke, odors and pollutants
  • Simplified installation with the EZ Install bracket system
  • Code Ready Technology® (CRT) can limit airflow to 300, 400 or 600 CFM to comply with local make-up air code requirements
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
7.5
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
1240 ft3/min
Collection:
Designer
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
20-1/4 in
Duct Size:
10 in
Energy Star Compliant:
Yes
Fan Speeds:
8
Filter Type:
Hybrid Baffle
Height:
14 in
Hood Vent Type:
Insert
Installation Type:
Built-in
Light Bulb Type:
LED
Number of Lights:
8
Sones:
0.3
UL Listed:
Yes
UPC:
772371160781
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Weight:
62 lb
Width:
62 in