This product requires certification to purchase.

39-3/8 in. 600 cfm Island Range Hood in Stainless Steel

BEST®

Eclisse 39-3/8 in. 600 cfm Island Range Hood in Stainless Steel

  • Fast #
  • Part #BIC34IQ100SB
  • Item #4780519
  • Manufacturer Part #IC34IQ100SB
4.1 out of 5 Customer Rating
Brand image
BEST®

Eclisse 39-3/8 in. 600 cfm Island Range Hood in Stainless Steel

  • Fast #
  • Part #BIC34IQ100SB
  • Item #4780519
  • Manufacturer Part #IC34IQ100SB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Eclisse
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
27-5/8 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
4
Height:
32-1/4 in
Hood Vent Type:
Island
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
UL Listed:
Yes
UPC:
026715227389
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
125.20 lb
Width:
39-3/8 in