This product requires certification to purchase.

60 in. Canopy Range Hood in Stainless Steel

BEST®

Emperor 60 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BWPD39M60SB
  • Item #4502537
  • Manufacturer Part #WPD39M60SB
5 out of 5 Customer Rating
Brand image
BEST®

Emperor 60 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BWPD39M60SB
  • Item #4502537
  • Manufacturer Part #WPD39M60SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.4
CFM:
1500
Collection:
Emperor
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
30
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Baffle
Height:
18
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
UL Listed:
Yes
UPC:
026715206629
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
60