This product requires certification to purchase.

Extension Cable in Black

BEST®

Extension Cable in Black

  • Fast #
  • Part #BAEWD5
  • Item #7162183
  • Manufacturer Part #AEWD5
4.5 out of 5 Customer Rating
Brand image
BEST®

Extension Cable in Black

  • Fast #
  • Part #BAEWD5
  • Item #7162183
  • Manufacturer Part #AEWD5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
Length:
5 ft
Product Type:
Extension Cable
UL Listed:
No
UPC:
026715234417