Flue Extension for 10 ft. Ceilings On 30 Inch - 42 Inch WTT32I Range Hoods in Stainless Steel
Flue Extension for 10 ft. Ceilings On 30 Inch - 42 Inch WTT32I Range Hoods in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 10 ft. Ceilings On 30 Inch - 42 Inch WTT32I Range Hoods
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Material:
- Stainless Steel
- Product Type:
- Flue Extension
- UL Listed:
- No
- UPC:
- 026715208890
- Width:
- 42 in