Flue Extension for 10 ft. Ceilings on WTT32I48SB Range Hood Only in Stainless Steel
Flue Extension for 10 ft. Ceilings on WTT32I48SB Range Hood Only in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 10 ft. Ceilings on WTT32I48SB Range Hood Only
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Material:
- Stainless Steel
- Product Type:
- Flue Extension
- UL Listed:
- No
- UPC:
- 026715208906
- Width:
- 48 in