Flue in Stainless Steel
Flue in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Best Range Hoods WPD39M and WPD38I Outdoor Hoods
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 54 in
- Length:
- 13 in
- Material:
- Stainless Steel
- Product Type:
- Duct
- UL Listed:
- No
- UPC:
- 026715227419
- Width:
- 25 in