48 in. Island Range Hood in Stainless Steel
Gorgona 48 in. Island Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 8.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Gorgona
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 29-7/8 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 11
- UL Listed:
- Yes
- UPC:
- 026715227358
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 48 in