This product requires certification to purchase.

63 in. Ceiling Range Hood in Stainless Steel

BEST®

HBC1 Series 63 in. Ceiling Range Hood in Stainless Steel

  • Fast #
  • Part #BHBC163ESS
  • Item #9828802
  • Manufacturer Part #HBC163ESS
4.4 out of 5 Customer Rating
Brand image
BEST®

HBC1 Series 63 in. Ceiling Range Hood in Stainless Steel

  • Fast #
  • Part #BHBC163ESS
  • Item #9828802
  • Manufacturer Part #HBC163ESS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 650 to 1650 max blower CFM options for powerful, high-performance operation that meets virtually any cooking demands (blower sold separately)
  • 4-speed electronic controls offer the right speed for any cooking application
  • Equipped with code ready™ technology (CRT), which provides the ability to reduce CFM levels to address local codes or make-up air requirements
  • Three levels of LED light intensities to supply as much light as you need
  • 10-minute delay-off feature offers additional convenience and peace of mind
  • ADA capable via remote control to increase accessibility for all users
  • Dishwasher-safe aluminum mesh grease filters
  • Measures 63" x 27.5625"
  • Blends seamlessly into the ceiling to help keep sightlines open
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
CFM:
1650 ft3/min
Collection:
HBC1 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
27-9/16 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
13-47/50 in
Hood Vent Type:
Standard
Installation Type:
Ceiling Mount
Interior Light:
Yes
Light Bulb Type:
LED
Number of Lights:
3
Sones:
0.5
UL Listed:
Yes
UPC:
026715269402
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
63 in