11-7/16 x 10-14/25 x 30 in. 650 CFM Ducted Built-in Hoods & Vent in Stainless Steel
HBN1 Series 11-7/16 x 10-14/25 x 30 in. 650 CFM Ducted Built-in Hoods & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SmartSense® technology for automated ventilation to remove odor and pollutants
- Voice activation via Wi-Fi connectivity for hands-free operation
- Flush, built-in appearance fits into almost any kitchen cabinet
- Powerful 650 max blower CFM operates at less than 1 sone at normal speed
- 4-speed backlit soft-touch control
- EZ1 installation system allows easy, single-person installation
- Code ready technology provides the capability to reduce CFM level to 300 or 400 CFM to address local codes or make-up air requirements
- Bright 3-level, heat-resistant LED modules enhance your cooking experience
- Dishwasher-safe hybrid baffle filters feature quick-release latch for easy removal
- Stainless steel liner extension fits 12" depth cabinet; extensions are available to accommodate cabinets up to 15" deep
Specifications
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 650 ft3/min
- Collection:
- HBN1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 11-7/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 10-14/25 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 0.4
- UL Listed:
- Yes
- UPC:
- 026715267835
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in