Liner for Best Range Hoods P195P1M70SB Range Hood in Brushed Stainless Steel
Liner for Best Range Hoods P195P1M70SB Range Hood in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P195P1M70SB Range Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Product Type:
- Liner
- UL Listed:
- No
- UPC:
- 026715157655
- Width:
- 36 in