48 in. Canopy Range Hood in Stainless Steel
Monarch 48 in. Canopy Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Application:
- Outdoor
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Monarch
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 27 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Canopy
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 11
- UL Listed:
- Yes
- UPC:
- 026715203949
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 108 lb
- Width:
- 48 in