Non-Duct Kit for CP55 Built-In Range Hood in Black Stainless
Non-Duct Kit for CP55 Built-In Range Hood in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CP55 Built-In Range Hood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 27-31/32 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Non-Duct Kit
- UL Listed:
- No
- UPC:
- 026715229147
- Volts:
- 120V
- Watts:
- 460 W
- Width:
- 29-15/16 in