This product requires certification to purchase.

28-5/16 in. Convertible Range Hood in Stainless Steel

BEST®

P195P Series 28-5/16 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BP195P1M70SB6
  • Item #4882808
  • Manufacturer Part #P195P1M70SB6
5 out of 5 Customer Rating
Brand image
BEST®

P195P Series 28-5/16 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BP195P1M70SB6
  • Item #4882808
  • Manufacturer Part #P195P1M70SB6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.4
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
P195P Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
11-1/8 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Aluminum Mesh
Height:
10-5/8 in
Hood Vent Type:
Convertible
Indoor Outdoor:
Indoor
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
9.5
UL Listed:
Yes
UPC:
026715230365
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
28-5/16 in