33-3/4 in. Built-in Range Hood in Brushed Stainless Steel
PIK 33-3/4 in. Built-in Range Hood in Brushed Stainless Steel
Product Details
Product Details
- Heat sentry™ detects excessive heat and adjust speed to high automatically
- Slide controls Lighting, on-off, infinite speed
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Indoor
- Collection:
- PIK
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 18-7/16
- Filter Type:
- Baffle
- Height:
- 11-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- UPC:
- 026715157570
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 33-3/4