36-1/2 in. Custom Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #HBN223612SS
PK22 Series 36-1/2 in. Custom Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 260 ft3/min
- Collection:
- PK22 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 15-7/16 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11 in
- Hood Vent Type:
- Custom
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 11.5
- UL Listed:
- Yes
- UPC:
- 026715209033
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36-1/2 in