This product requires certification to purchase.

43-7/16 in. Custom Range Hood in Stainless Steel

This product has been replaced by

48 BUILT-IN IQ12 SS
BEST® 48 in. Range Hood in Stainless Steel
Manufacturer Part #HBN224812SS
BEST®

PK22 Series 43-7/16 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #BPKEX2245
  • Item #4601475
  • Manufacturer Part #PKEX2245
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

48 BUILT-IN IQ12 SS
BEST® 48 in. Range Hood in Stainless Steel
Manufacturer Part #HBN224812SS
BEST®

PK22 Series 43-7/16 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #BPKEX2245
  • Item #4601475
  • Manufacturer Part #PKEX2245
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
260 ft3/min
Collection:
PK22 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
15-7/16 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
11 in
Hood Vent Type:
Custom
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
11.5
UL Listed:
Yes
UPC:
026715209040
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
43-7/16 in