1-1/4 in. Remote Control in Stainless Steel
Rise™ 1-1/4 in. Remote Control in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Best Range Hoods Celato PK22 Series Hoods
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-13/16
- Energy Star Compliant:
- No
- Height:
- 1/2
- Product Type:
- Remote Control
- UL Listed:
- No
- UPC:
- 026715231454
- Volts:
- 120V
- Width:
- 1-1/4