Soffit Flue Cover for Best Range Hoods WPD38I Range Hood
Soffit Flue Cover for Best Range Hoods WPD38I Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- WPD38I Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- UL Listed:
- No
- UPC:
- 026715203994