This product requires certification to purchase.

28 in. Convertible Range Hood in Stainless Steel

BEST®

Sopra 28 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BP195ES70SB
  • Item #4563536
  • Manufacturer Part #P195ES70SB
5 out of 5 Customer Rating
Brand image
BEST®

Sopra 28 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BP195ES70SB
  • Item #4563536
  • Manufacturer Part #P195ES70SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
2.8
CFM:
370 ft3/min
Collection:
Sopra
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
11-1/4 in
Duct Size:
8 in
Energy Star Compliant:
Yes
Filter Type:
Mesh
Height:
9-5/8 in
Hood Vent Type:
Convertible
Light Bulb Type:
Fluorescent
Material:
Stainless Steel
Sones:
5
UPC:
026715206681
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
27-9/16 in