Transition in Stainless Steel
Transition in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 10 in
- Duct Size:
- 1-7/8 in x 19 in
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Material:
- Steel
- Product Type:
- Transition
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 19 in