28-5/16 in. Convertible Range Hood in Stainless Steel
Velato 28-5/16 in. Convertible Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Velato
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 11-1/8 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 10-5/8 in
- Hood Vent Type:
- Convertible
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 12
- UL Listed:
- Yes
- UPC:
- 026715206667
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 28-5/16 in