36 in. High Pyramid Chimney Hood in Stainless Steel
WCP1 Series 36 in. High Pyramid Chimney Hood in Stainless Steel
Product Details
Product Details
- Powered by an internal blower system with 650 max blower CFM
- Very quiet at less than 1 sone at normal setting
- Voice activation provides hands-free operation of your range hood; control power, fan speed, and lights using only your voice
- SmartSense® uses infrared sensors to monitor the heat coming from your range and then automatically adjusts your hood's fan speed to eliminate heat, CO2, and other cooking effluents
- The capacitive touch slider offers precise control from beneath your range hood, allowing the hood's elegant lines to inspire
- Heat-resistant rectangular LED modules (2) provide excellent task lighting
- Dishwasher-safe hybrid baffle filters (2) effectively capture grease
- Code ready™ technology (CRT) provides the ability to reduce airflow to 300 or 400 CFM to address local codes or make-up air requirements
- Easy, single-person installation
- Optional flue extension available for up to 11 ft. ceiling applications
Specifications
- AMP:
- 3.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 650
- Collection:
- WCP1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Hybrid Baffle
- Height:
- 29-3/4
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- UPC:
- 026715269860
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Width:
- 35-22/25