This product requires certification to purchase.

36 in. Low Pyramid Chimney Range Hood in Stainless Steel

BEST®

WCS1 Series 36 in. Low Pyramid Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #BWCS1366SS
  • Item #9997650
  • Manufacturer Part #WCS1366SS
3.2 out of 5 Customer Rating
Brand image
BEST®

WCS1 Series 36 in. Low Pyramid Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #BWCS1366SS
  • Item #9997650
  • Manufacturer Part #WCS1366SS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powered by an internal blower system with 650 max blower CFM
  • Very quiet at less than 1 sone at normal setting
  • Voice activation provides hands-free operation of your range hood; control power, fan speed, and lights using only your voice
  • SmartSense® uses infrared sensors to monitor the heat coming from your range and then automatically adjusts your hood's fan speed to eliminate heat, CO2, and other cooking effluents
  • The capacitive touch slider offers precise control from beneath your range hood, allowing the hood's elegant lines to inspire
  • Heat-resistant rectangular LED modules (2) provide excellent task lighting
  • Dishwasher-safe hybrid baffle filters (2) effectively capture grease
  • Code ready™ technology (CRT) provides the ability to reduce airflow to 300 or 400 CFM to address local codes or make-up air requirements
  • Easy, single-person installation
  • Optional flue extension available for up to 11 ft. ceiling applications
  • Requires Certification

Specifications

AMP:
3.7
CEC Compliant:
For Sale in CA
CFM:
650 ft3/min
Collection:
WCS1 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
20 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Filter Type:
Hybrid Baffle
Height:
27 in
Hood Vent Type:
Chimney
Installation Type:
Wall Mount
Light Bulb Type:
LED
UL Listed:
Yes
UPC:
026715269846
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Width:
35-22/25 in