227 x 0.57 in. Classical Wrapped C V-Belt
227 x 0.57 in. Classical Wrapped C V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bestorq V-Belt
Specifications
- Length:
- 227 in
- Material:
- Plastic, Rubber
- Product Type:
- V-Belt
- Thickness:
- 57/100 in
- UPC:
- 840593104712
- Width:
- 87/100 in