This product requires certification to purchase.

241 x 0.57 in. Classical Wrapped C V-Belt

Bestorq

241 x 0.57 in. Classical Wrapped C V-Belt

  • Fast #
  • Part #BC210
  • Item #11457573
  • Manufacturer Part #C210
3.8 out of 5 Customer Rating
Bestorq

241 x 0.57 in. Classical Wrapped C V-Belt

  • Fast #
  • Part #BC210
  • Item #11457573
  • Manufacturer Part #C210
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bestorq V-Belt
  • Requires Certification

Specifications

Length:
241 in
Material:
Plastic, Rubber
Product Type:
V-Belt
Thickness:
57/100 in
UPC:
840593104682
Width:
87/100 in