This product requires certification to purchase.

242 x 0.57 in. Classical Wrapped C V-Belt

Bestorq

242 x 0.57 in. Classical Wrapped C V-Belt

  • Fast #
  • Part #BESC240
  • Item #11457601
  • Manufacturer Part #C240
5 out of 5 Customer Rating
Bestorq

242 x 0.57 in. Classical Wrapped C V-Belt

  • Fast #
  • Part #BESC240
  • Item #11457601
  • Manufacturer Part #C240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bestorq V-Belt
  • Requires Certification

Specifications

Length:
242 in
Material:
Plastic, Rubber
Product Type:
V-Belt
Thickness:
57/100 in
UPC:
840593104736
Width:
87/100 in