48mm x 914m 2 mil Acrylic Seal Tape in Clear
48mm x 914m 2 mil Acrylic Seal Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 Mil
- Clear acrylic carton sealing tape
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Thickness:
- 2 mil
- UL Listed:
- No
- Width:
- 48 mm