48mm x 914m 3.1 mil Seal Tape in Clear
48mm x 914m 3.1 mil Seal Tape in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 50 micron cast biaxially oriented polypropylene (BOPP) low elongation film
- 28 micron water-based Rohm & has acrylic adhesive
- Specially formulated Rohm & has acrylic adhesive for use in hot & cold temperature
- Unlimited shelf life
- Does not yellow due to UV exposure (sunlight & fluorescent lighting)
- Available hand & machine length rolls
- Specially formulated 110% elongation low stretch cast film increasing machine length roll performance
- RoHS compliant
- Tape manufactured in ISO 9001 & 14001 facilities
- Meets FDA food requirements for indirect food contact
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Size:
- 48 mm x 914 m
- Tensile Strength:
- 31 lbs/inch
- Thickness:
- 3.1 mil
- UL Listed:
- No
- Width:
- 48 mm