72mm x 100m 1.6 mil Acrylic Seal Tape in Clear
72mm x 100m 1.6 mil Acrylic Seal Tape in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 25 micron cast biaxially oriented polypropylene (BOPP) film
- 15 micron water-based acrylic adhesive
- 1.6 mil total tape thickness
- Specially formulated for good hot and cold weather adhesion
- UV Protected
- Long Tape Life
- RoHS compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Thickness:
- 1.6 mil
- UL Listed:
- No
- Width:
- 72 mm