This product requires certification to purchase.

48mm x 100m 1.8 mil Acrylic Seal Tape in Clear

BestPack

BP18 48mm x 100m 1.8 mil Acrylic Seal Tape in Clear

  • Fast #
  • Part #BBP1848B
  • Item #7475285
  • Manufacturer Part #BP1848B
5 out of 5 Customer Rating
Brand image
BestPack

BP18 48mm x 100m 1.8 mil Acrylic Seal Tape in Clear

  • Fast #
  • Part #BBP1848B
  • Item #7475285
  • Manufacturer Part #BP1848B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 25 micron cast biaxially oriented polypropylene (BOPP) film
  • 20 micron water-based acrylic adhesive
  • 1.8 mil total tape thickness
  • Good hot and cold weather adhesive
  • UV protected with a long tape life
  • Dimensions: 48 mm x 100 m
  • RoHS compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3330, ASTM D-3652, ASTM D-3759
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
BP18
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
100 m
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
200
Product Type:
Packaging Tape
Size:
100 m x 1-89/100 in
Temperature Range:
32 to 150 Deg F
Tensile Strength:
20 lbs/inch
Thickness:
1.8 mil
UL Listed:
No
Width:
1-89/100 in