This product requires certification to purchase.

1000mL Foam Hand Soap (Case of 6)

Betco Corporation

1000mL Foam Hand Soap (Case of 6)

  • Fast #
  • Part #B7512900
  • Item #10114593
  • Manufacturer Part #75129-00
3.9 out of 5 Customer Rating
Brand image
Betco Corporation

1000mL Foam Hand Soap (Case of 6)

  • Fast #
  • Part #B7512900
  • Item #10114593
  • Manufacturer Part #75129-00
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contains moisturizers, mild to hands, cleans light to medium soils
  • Meets FDA and CDC guidelines for hand washing
  • Sealed packaging, 99% product evacuation and keeps skin cleanser free of contaminants
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Package Quantity:
Case of 6
Size:
1000 mL
UPC:
700427023551