12 qt Deep Concentrate Glass Cleaner in Blue
12 qt Deep Concentrate Glass Cleaner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fortified with ammonia to remove the toughest soils
- Great for all hard surfaces: quickly penetrates dust, smoke, grease and grime on all glass and window surfaces, and is also excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome
- Ammoniated glass and surface cleaner, concentrate 1:20
- Blue liquid with an ammonia fragrance
- 11.5-12.5 pH
- Cleans and brightens hard surfaces
- Leaves no smears or streaks on glass
Specifications
- Capacity:
- 12 qt
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Glass Cleaner