This product requires certification to purchase.

2 L Concentrated Acid Free Bathroom Disinfectant (Case of 4)

Betco Corporation

AF79 2 L Concentrated Acid Free Bathroom Disinfectant (Case of 4)

  • Fast #
  • Part #B3314700
  • Item #7803265
  • Manufacturer Part #33147-00
4.8 out of 5 Customer Rating
Brand image
Betco Corporation

AF79 2 L Concentrated Acid Free Bathroom Disinfectant (Case of 4)

  • Fast #
  • Part #B3314700
  • Item #7803265
  • Manufacturer Part #33147-00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Hard Nonporous Surfaces
Collection:
AF79
Color Finish Name:
Green
Dilution Rate:
1:64
EcoLogo Certified:
No
Package Quantity:
Case of 4
Product Type:
Liquid Concentrate, Ocean Breeze
Size:
2 L