1 qt Liquid Creme Cleanser (Case of 12)
Best Bet™ 1 qt Liquid Creme Cleanser (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 23% hydrochloric acid to remove rust
- Cleans and descales
- Formulated for restorative cleaning
Specifications
- Application:
- Restrooms
- Collection:
- Best Bet™
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Package Quantity:
- Case of 12
- Product Type:
- Cleanser
- Size:
- 1 qt
- UPC:
- 700427077127