This product requires certification to purchase.

1000ml Foaming Antibacterial Skin Cleanser

Betco Corporation

Clario® 1000ml Foaming Antibacterial Skin Cleanser

  • Fast #
  • Part #B7572900
  • Item #7482911
  • Manufacturer Part #75729-00
5 out of 5 Customer Rating
Brand image
Betco Corporation

Clario® 1000ml Foaming Antibacterial Skin Cleanser

  • Fast #
  • Part #B7572900
  • Item #7482911
  • Manufacturer Part #75729-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rapid broad-spectrum germ kill power of Triclosan
  • Gentle formula with moisturizing emollients
  • Ideal for use in healthcare and education facilities
  • Requires Certification

Documents


Specifications

Application:
Hospitality, Nursing Homes
Capacity:
1000 mL
Collection:
Clario®
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Green Seal Certified:
No
Size:
1000 mL