2 L Neutral pH Disinfectant
Dual® Fastdraw® 2 L Neutral pH Disinfectant
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical ultra concentrate - 1/2 ounce per gallon (1:256) provides low end-use cost
- Neutral pH - Won't dull, haze or attack finish. Leaves no film
- Virucidal against HIV-1 (AIDS Virus), Herpes simplex 1 and 2 and influenza A and Hepatitis B
- Broad spectrum disinfectant
Specifications
- Application:
- Commercial, Educational Facilities, Healthcare Settings, Industrial
- Collection:
- Dual® Fastdraw®
- Color Finish Name:
- Yellow
- Dilution Rate:
- 1:256
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-13/100 in
- Length:
- 10-3/4 in
- Material:
- Liquid
- Product Type:
- Cleaner
- Size:
- 2 L
- UPC:
- 700427022585
- Weight:
- 19.10 lb
- Width:
- 7-22/25 in